Beli pipe cutting tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KNIPEX BiX Pipe Cutter (Pemotong Pipa)
    Mulai

    Rp819.900

    KNIPEX BiX Pipe Cutter (Pemotong Pipa)
    Deskripsi:
    -Clever pipe cutter: Cuts pipes without shavings and fits comfortably in the hand-Can cut high-temperature plastic drain pipes and electrical conduits in next to no time-Can be used to cut sealing sleeves during final assembly – close to the wall, standard-compliant-Cuts unreinforced plastic pipes from Ø 20 to 50 mm with a wall thickness of up to 2.4 mm-Cuts soft plastic pipes and those with foam cores from Ø 20 to 50 mm with a wall thicknesses of up to 3.5 mm-Cuts sealing sleeves approx. 2-3 mm from the wall-Cuts pipes quickly, cleanly and without shavings-Rotatable knife block for cutting plastic pipes (blade in the middle) and sealing sleeves (blade outside)-With locking mechanism for safe transport-Two spare blades integrated in the tool
    atribut:
    • Dimensions (mm): 72x85x44
    • REACH Compliant: Does Not Contain SVHC
    • RohS Compliant: Not Applicable
    • Cutting Values for HT and Plastic Pipes Ø (mm): Ø 20 – 50
    • Cutting Values for Sealing Sleeves Ø (mm): Ø 20 – 50
    • Packaging Variant: BK Blister
  2. ASADA Pipe Cutting Machines
    Mulai

    Rp80.999.900

    ASADA Pipe Cutting Machines
    atribut:
    • Material: Body = Aluminium, Steel, Handle = Resin
    • Power Cord Length (m): 5
    • Power Supply (V): AC100
    • Stroke (mm): 57
  3. ASADA Beaver SAW170E ECO
    Mulai

    Rp39.999.900

    ASADA Beaver SAW170E ECO
    atribut:
    • Cord: No.EX170E
    • Cutting Ability, Plastic (Φmm): 15-170
    • Cutting Capacity, Pipe (mm): Iron pipe: 15-170, Stainless steel pipe: 15-170
    • Cutting Width (mm): (Max saw blade) 2.0
    • Dimensions (Length L x Width W x Height H) (mm): 300x220x240
    • Duty Cycle (%): 25
    • Included Accessories: Beaver SAW carbide B140, pipe support 170 x 4 pieces, protective glasses, carrying bag
    • Motor Power (W): 1010
    • Power Input (V): 100
    • Rotation Speed (rpm): 1600-3500
    • Wall Thickness (mm): (Maximum) Iron pipe / 8mm, Stainless steel pipe / 6mm, Plastic pipe / 14mm, Cast iron pipe / 8mm
  4. monotaro Tube Cutter (Pemotong Pipa)
    Mulai

    Rp229.900

    monotaro Tube Cutter (Pemotong Pipa)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipe Cutter
    atribut:
    • Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
  5. KNIPEX TubiX Pipe Cutter (Pemotong Pipa)
    Mulai

    Rp2.199.900

    KNIPEX TubiX Pipe Cutter (Pemotong Pipa)
    Deskripsi:
    - QuickLock one-hand locking mechanism: independent holding and clamping on the tube- Easy one-handed pushing for quick adjustment to different tube sizes- Comfortable: easy cutting due to high-quality needle bearings in the cutting wheel and guide rolls- Cuts pipes from Ø 6 - 35 mm (1/4" - 1 3/8") with wall thickness up to 2 mm- Cutting wheel made of high-grade ball-bearing steel- Practical quick replace system for the cutting wheel - with spare wheel stored under the feeding barrel- With precision-ground deburring tool, easy to remove- For the electric trade: Also suitable to cut rigid steel conduits- Light and durable metal enclosure of magnesium
  6. monotaro Rotary Cutter (Pemotong Putar)
    Mulai

    Rp72.900

    monotaro Rotary Cutter (Pemotong Putar)
    Deskripsi:
    Produk ini juga sering disebut dengan Pisau Cutter
    atribut:
    • Blade Material: SKS
  7. KNIPEX Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

  8. KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Deskripsi:
    -Having gripping zones for flat and round material, it can be used for various purposes.-With a cutting blade for soft and hard wires.-The hardness of the cutting part to which an elaborate quenching treatment has been processed is about HRC60.
  9. monotaro Alat Potong PVC
    Mulai

    Rp329.900

    monotaro Alat Potong PVC
    atribut:
    • Overall Length (mm): 195
    • Thickness (mm): 20
    • Cutting Capacity (Ø mm): 42 (max)
    • Severable pipe: VP30 (general pipe), VW30 (water pipe), VE (conduit pipe)
    • Weight (g): 240
  10. TOHO (TOOLS) PVC Cutter
    Mulai

    Rp299.900

    TOHO (TOOLS) PVC Cutter
    Deskripsi:
    - The pipe cutting machine adopts the ratchet drive technology to smoothly complete the cutting operation with one hand, which makes cutting more labor-saving and improves work efficiency. It also ensures automatic locking during the cutting process to protect the user from the rebound of the blade. The handle adopts the principle of leverage, design lightweight. - Soft Rubber Handle are more Comfortable to Use, Stainless Buckle to Lock the Blades and Prevent to Cut Fingers.
    atribut:
    • Size (inch): 9
  11. POPEYE Pipe Cutter (Alat Potong Pipa PVC)
    Mulai

    Rp65.900

    POPEYE Pipe Cutter (Alat Potong Pipa PVC)
    atribut:
    • Compatible for: PVC Pipe
    • Cutting Size (mm): 42
  12. ASADA Pipe Cutting Machine
    Mulai

    Rp1.799.900

    ASADA Pipe Cutting Machine
    Deskripsi:
    - Replacement Blade: 200 x 8 threads (61371), 270 x 8 threads (61459) 1 each- Chain Vise- Wrench- Plastic Case
  13. Kennedy Cutting Wheel for Pipe Cutter
    Mulai

    Rp21.900

    Kennedy Cutting Wheel for Pipe Cutter
    Deskripsi:
    Cutting Wheel for KEN5885451K
    atribut:
    • ECLASS Code: 21040300
    • Type: Pipe Cutter Accessories
    • UNSPSC: 23241610
  14. HIT (Tools) PVC Pipe Joiners
    Mulai

    Rp22.999.900

    HIT (Tools) PVC Pipe Joiners
    Deskripsi:
    -Can be inserted easily by one person without scratching the pipe.-A multi-size pipe dual purpose type, can insert a bent pipe coupler and can hold until the adhesive is dry with a detent mechanism.-When correspond each nominal diameter, please replace th-Insertable Pipe/Coupler: For VP pipe/HIVP pipe/rubber ring coupler/TS coupler/T type ductile caste iron pipe.
    atribut:
    • Applicable Pipe Outer Diameter: 89 to 216mm
    • Total Length: 600mm
    • Horizontal Width: 270mm
    • Purpose of Use: Insertable Pipe/Coupler: For VP pipe/HIVP pipe/rubber ring coupler/TS coupler/T type ductile caste iron pipe.
    • Total Height (mm): 170
  15. KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Mulai

    Rp729.900

    KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Deskripsi:
    -European standard EN60900 compliant product, 1000V insulation specification.-With a cutting edge for soft and hard wires.-The hardness of the cutter part that was subjected to elaborate quenching treatment is about HRC60.
  16. KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Deskripsi:
    - With gripping zones for flat and round material, suitable for versatile use- With cutting edges for soft and hard wire- Long cutting edges for thicker cables- Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC- Special tool steel, forged, multi stage oil-hardened
    atribut:
    • Cutting Capacity Copper Cable Multiple Stranded (mm²): 16
    • REACH Compliant: no
    • RohS Compliant: no
  17. MCC PVC Pipe Cutter (Pemotong Pipa)
    Mulai

    Rp999.900

    MCC PVC Pipe Cutter (Pemotong Pipa)
    Deskripsi:
    -You can cut cleanly without cutting any chips.-For cutting PVC pipe, polyethylene pipe.
  18. KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)
    Mulai

    Rp949.900

    KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)
    Deskripsi:
    -European standard EN60900 compliant product, 1000V insulation specification.
Daftar Harga pipe cutting tools Terbaru October 2026
KNIPEX BiX Pipe Cutter (Pemotong Pipa)Rp819.900
ASADA Pipe Cutting MachinesRp80.999.900
ASADA Beaver SAW170E ECORp39.999.900
KNIPEX Spare Blade for Pipe Cutter (Isi Cutter)Rp409.900
monotaro Tube Cutter (Pemotong Pipa)Rp229.900
KNIPEX TubiX Pipe Cutter (Pemotong Pipa)Rp2.199.900
monotaro Rotary Cutter (Pemotong Putar)Rp72.900
KNIPEX Diagonal Cutting Pliers (Tang Potong)Rp589.900
KNIPEX Combination Pliers (Tang Jepit Kombinasi)Rp459.900
monotaro Alat Potong PVCRp329.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)